Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS4100P9-W

Service Inlet Thermoplastic 250VAC 3 Phase 100A

SKU # 78500704105
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight