Menu Search
Search
HUBBELL #HBL420P9W

Service Inlet Nylon 250VAC 3 Phase 20A

SKU # 78358540439
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3P
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.375; Cable OD Max - in - 1.250; Application Rating - Watertight