Menu Search
Search
HUBBELL #C432P3W

Wiring Device-Kellems Pin and Sleeve Plug, 380 to 415 V, 32 A, 3 P, 3 W, Nylon

SKU # 78358539748 Manufacturer Series: Series C
Plug Type: Pin and Sleeve Plug
Material: Nylon
Rating - Volts: 380 to 415 V
Rating - Amps: 32 A
Number of Wires: 3
Number of Poles: 3
Application Rating: Watertight, IP67