Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS5100C9-W

Service Outlet Watertight 120/208VAC 3 PhaseY 100A

SKU # 78500705102
Connector Type: Service Outlet
Material: Nylon
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 100
Number of Wires: 5
Number of Poles: 4P
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.59 in.
Cable Outside Diameter Max: 1.97 in.
Application Rating: Watertight

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Nylon; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 100; Number of Wires - 5; Number of Poles - 4; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 0.590; Cable OD Max - in - 1.970; Application Rating - Watertight