Menu Search
Search
HUBBELL #IN330BF

Wiring Device-Kellems Replacement Interior, 30 A, 3 Wires, 2

SKU # 78358542018
RoHS Compliant
Connector Type: Watertight Heavy Duty Industrial Grade Female Replacement Interior
Material: Thermoset Polyester
Rating - Amps: 30 A
Number of Wires: 3
Number of Poles: 2P