Menu Search
Search
HUBBELL #IN530EF

Wiring Device-Kellems Pin and Sleeve Interior, 30 A, 5 Wires, 4 Poles

SKU # 78358542029
Connector Type: Pin and Sleeve Receptacle Interior
Material: Black Thermoset Polyester
Rating - Amps: 30 A
Number of Wires: 5
Number of Poles: 4P