Menu Search
Search
EMERSON #EDKBRU2

Appleton Cover Assembly, Iron, 10A, 600VAC, 2 Circuits, Univ

SKU # 78138196584 Manufacturer Series: EDKB Series
Type: Cover Assembly
Material: Malleable Iron

Assembly, Cover; Explosion-proof, Dust-Ignitionproof; Malleable Iron; 10A, 600VAC Max;2 Circuits Universal; Contact Configuration 2NO-2NC

Additional Info: For heavy-duty use momentary contact. Furnished with internal ground screw.