Menu Search
Search
EMERSON #EBR1034HFB100

Appleton Explosion-Proof Pin and Sleeve w/Breaker Aluminum 100A 600VAC 3W4P

SKU # 78138118802 Manufacturer Series: EBR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pin and Sleeve with Breaker
Material: Aluminum
Receptacle Amps: 100
Voltage: 600V AC
Poles/​Wires: 3W4P
Grounding Style: 2, Extra Pole
Breaker Poles/​Volts: 3-Pole 600VAC
Breaker Amps: 100
Breaker Mfr/​Series: FD
Enclosure Rating: NEMA 3R, 7BCD, 9FG
Hubs: (1) 1-1/2" Top (2) 1-1/2" Bottom
Mating Plugs: CPH

Explosion-Proof Certified Receptacle-Breaker Assemblies: Type - Explosion-Proof Pin and Sleeve w/Breaker; Material - Aluminum; Receptacle Amps - 100; Voltage - 600VAC; Poles/Wires - 3W4P; Grounding Style - 2, Extra Pole; Breaker Poles/Volts - 3-Pole 600VAC; Breaker Amps - 100; Breaker Mfr/Series - FD; Enclosure Rating - NEMA 3R, 7BCD, 9FG; Hubs - (1) 1-1/2" Top (2) 1-1/2" Bottom; Mating Plugs - CPH; Manufacturer Series - EBR