Menu Search
Search
SIEMENS #WSRDW103542SMS

Arktite Combination Switch and Receptacle 100A 600V

SKU # 78364343661

Compare

Maximum number of products selected.
Device Type: Combination Switch and Receptacle
Switch Operation: 3-Pole
Switch Rating: 100A 600V
Receptacle Rating: 100A 600V
Receptacle Poles-Wires: 3P4W
Receptacle NEMA: 4X

Combination Switch Outlets: Device Type - Combination Switch and Receptacle; Switch Operation - 3-Pole; Switch Rating - 100A 600V; Receptacle Rating - 100A 600V; Receptacle Poles-Wires - 3P4W; Receptacle NEMA - 4X; Additional Information - Non-fused with Window; Manufacturer Series - Arktite

Additional Info: Non-fused with Window