Menu Search
Search
LEVITON #5336

Outlet, Combination; Switch/Receptacle: Toggle Switch; 16A 120V; Brown

SKU # 07847723345
Device Type: Combination Switch and Receptacle
Switch Quantity: 1
Switch Type: Toggle
Switch Operation: 1-Pole
Switch Rating: 16A 120V
Receptacle Quantity: 1
Receptacle Type: Straight Blade Tamper-Resistant
Receptacle Rating: 20A 125V
Receptacle NEMA: 5-20R
Color: Brown
Plate Type: Duplex Receptacle

Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and tamper-resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Additional Info: Body Material: Thermoplastic, Operating Temperature: -40 to 65 deg C