Menu Search
Search
HUBBELL #HBL7371

Combination Duplex Receptacle Standard

SKU # 78358523715
Type: Combination Duplex Receptacle
Face Style: Standard
Device A Configuration: Straight Blade 15A125V 2P3W
Device B Configuration: Locking 10A250V 3P3W
Device A NEMA: 5-15R
Device B NEMA: Non-NEMA
Color: Brown
Material: Thermoplastic
Wiring: 2 Feeds, 1 Return, Common Ground

Combination Outlets: Type - Combination Duplex Receptacle; Face Style - Standard; Device A Configuration - Straight Blade 15A125V 2P3W; Device B Configuration - Locking 10A250V 3P3W; Device A NEMA - 5-15R; Device B NEMA - Non-NEMA; Color - Brown; Material - Thermoplastic; Wiring - 2 Feeds, 1 Return, Common Ground