Menu Search
Search
LEGRAND - PASS & SEYMOUR #WIUC10-GL

Weatherproof-In-Use Cover (1) GFCI, Duplex Polycarbonate

SKU # 78500703701
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex
Lid Type: Deep
Position: Vertical
Mounting: Box
Material: Polycarbonate
Finish: Gray
Height: 7.4 in.
Width: 5.34 in.
Depth: 5 in.