Menu Search
Search
INTERMATIC #WP1250C

Weatherproof Receptacle Cover, 5.50 in. H x 5.00 in. W x 4.75 in. D, Polycarbonate, Clear

SKU # 07827507271 Manufacturer Series: WP1200
Country of Origin: Mexico - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (2) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 5 in.
Depth: 4.75 in.

Additional Info: Snap-together inserts for device combinations. Lockable Hasp