Menu Search
Search
INTERMATIC #WP1030C

Weatherproof Receptacle Cover, 5.50 in. H x 5.00 in. W x 3.12 in. D, Polycarbonate, Clear

SKU # 07827500323 Manufacturer Series: WP1000
Country of Origin: Mexico - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (1) GFCI, Duplex
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 5 in.
Depth: 3.12 in.