Menu Search
Search
INTERMATIC #WP1000C

Weatherproof Receptacle Cover, 5.50 in. H x 3.06 in. W x 2.25 in. D, Polycarbonate, Clear

SKU # 07827502251 Manufacturer Series: WP1000
Country of Origin: Mexico - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 3.06 in.
Depth: 2.25 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Polycarbonate; Finish - Clear; Height - in - 5.50; Width - in - 3.06; Depth - in - 2.25; Manufacturer Series - WP1000