Menu Search
Search
INTERMATIC #WP1010HMXD

Weatherproof Receptacle Cover, 3.25 in. H x 5.75 in. W x 3.12 in. D, Aluminum, Gray

SKU # 07827513012
Country of Origin: China - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: Single Receptacle
Position: Horizontal
Material: Die-cast Aluminum
Height: 3.25 in.
Width: 5.75 in.
Depth: 3.12 in.