Menu Search
Search
INTERMATIC #WP2000

Weatherproof Outlet Box With Cover, Nonmetallic, Standard Lid, Vertical

SKU # 07827509258
Country of Origin: Mexico - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Round Receptacle, Toggle Switch
Position: Vertical

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Round Receptacle, Toggle Switch; Position - Vertical; Additional Information - Flexi-Guard Outlet Post

Additional Info: Flexi-Guard Outlet Post