Menu Search
Search
INTERMATIC #WP1010MC

Weatherproof-In-Use Cover (1) GFCI, Duplex, Single Recept, Toggle Switch Die Cast

SKU # 07827505193 Manufacturer Series: WP1000
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Die-cast
Finish: Gray
Height: 6.5 in.
Width: 3.75 in.
Depth: 3.12 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 2; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Die Cast; Finish - Gray; Height - in - 6.50; Width - in - 3.75; Depth - in - 3.12; Additional Information - Lockable Hasp; Manufacturer Series - WP1000

Additional Info: Lockable Hasp