Menu Search
Search
INTERMATIC #WP5100W

Weatherproof Cover, Vertical or Horizontal, Polycarbonate, White 2.75 in. D

SKU # 07827514567
Country of Origin: Mexico - Subject to change
Cover Type: Weatherproof-In-Use
Gangs: 1
Position: Vertical or Horizontal
Material: Polycarbonate
Finish: White
Depth: 2.75 in.

The WP5000 extra-duty plastic series while-in-use covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly and inserts for a variety of applications.