Menu Search
Search
RED DOT #2IH5S2-1

DRY-TITE Weatherproof Outlet Box, 2 Gangs, 31.8 cu in., 2.00 in. D, 5 Hubs, 0.5 in. Hub, Silver

SKU # 04226939394

Compare

Maximum number of products selected.
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Placement: (1) Each End (1) Each Side (1) Back
Depth: 2 in.
Capacity - cu-in: 31.8
Material: Die-cast Aluminum
Color: Silver
Mounting: Lugs