Menu Search
Search
O-Z/GEDNEY #WE2

Weatherproof Extension Adapter, 16.3 cu in, 1.00 in. D, 2 Gangs, 1/2 in. Hub, Die Cast Aluminum

SKU # 68785503038
Type: Weatherproof Device Box Extension
Number of Gangs: 2
Depth: 1 in.
Number of Hubs: (1) Each End (1) Each Side
Hub Size: 1/2 in.
Capacity - cu-in: 16.3
Material: Die-cast Aluminum
Color: Gray