Menu Search
Search
LEGRAND - PASS & SEYMOUR #WPEX2

Weatherproof Device Box Extension 2

SKU # 78500711701
Type: Weatherproof Device Box Extension
Number of Gangs: 2
Depth: 1 in.
Number of Hubs: None
Capacity - cu-in: 16.3
Material: Die-cast Aluminum
Color: Gray