Weatherproof Device Box Extensions: Type - Weatherproof Device Box Extension; Number of Gangs - 1; Depth in inch - 1.00; Capacity - cu-in - 10.1; Material - Die Cast Aluminum; Color - Gray
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
To learn more about Prop 65, visit www.P65Warnings.ca.gov.