Menu Search
Search
LEGRAND - PASS & SEYMOUR #4511

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Aluminum Die Cast

SKU # 78500745110
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Aluminum Die-cast
Color: Gray
Mounting: FS Box
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Aluminum Die Cast; Color - Gray; Mounting - FS Box; Mounting Position - Horizontal; Lid Type - Single