Menu Search
Search
BRYANT ELECTRIC #7427B

Weatherproof Device Box Cover (1) Outlet Hole 2.156 ID Aluminum Die Cast

SKU # 78178662852 Manufacturer Series: Industrial
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Outlet Hole 2.156 ID
Material: Aluminum Die-cast
Finish: Epoxy
Color: Gray
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Outlet Hole 2.156 ID; Material - Aluminum Die Cast; Finish - Epoxy; Color - Gray; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - Industrial