Menu Search
Search
NORDIC #PSPF-101538-MG-L6350-CE-HV

Secondary UD Pedestal, 38 in. H, Munsell Green

SKU # 78082086279
Pedestal Type: Secondary UD Service Pedestal
Overall Height: 38.00 in.
Top - Width x Depth x Height: 15.00 in. W x 10.00 in. D x 17.00 in. H
Base LxWxH: 15.00 in. L x 25.50 in. W x 16.50 in. H
Below Grade Depth: 16 in.
Material: Polyethylene, Stainless Steel
Color: Munsell Green
Logo: ELECTRIC