Menu Search
Search
ABB INSTALLATION PRODUCTS #SC200DV

Thomas and Betts Dual Voltage Outlet Box/Bracket, 3-5/8 in., 2-Device, 20.5 cu in., Non-Metallic

SKU # 03448116192
RoHS Compliant
Type: Switch Electrical Outlet Box
Size: 3-5/8 in.
Opening: 2-Device
Raised: 3/4 in.
Capacity - cu-in: 20.5
Material: Nonmetallic

Switch-Device Outlet Boxes (Nonmetallic): Type - Switch Electrical Outlet Box; Size - in - 3-5/8 in.; Opening - 2-Device; Raised - in - 3/4; Capacity - cu-in - 20.5; Material - Non-Metallic; Additional Information - 2 Gangs, Color: Blue

Additional Info: 2 Gangs, Color: Blue