Menu Search
Search
EATON CROUSE-HINDS SERIES #TP508

Square Box Surface Cover, 4 inch, Steel, 2-Toggle Switch

SKU # 78618910508
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 2-Toggle Switch
Raised: 1/2 inch
Capacity: 5.5 cubic in.
Standard Package: 50