Menu Search
Search
ABB INSTALLATION PRODUCTS #806-SW

Thomas and Betts® Nongangable, Steel, 2-1/2 in. Depth

SKU # 78599115005 Manufacturer Series: Steel City®
Type: Non-Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 12.5
Knockouts/​Sides-Ends-Bottom: (1)1/2" - (2)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket, Mount to Front of Stud
Standard Package: 50

Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.5; Knockouts/Sides-Ends-Bottom - (1)1/2" - (2)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, Mount to Front of Stud; Standard Package - 50; Additional Information - Bracket Setback 5/8 in

Additional Info: Bracket Setback 5/8 in