Menu Search
Search
ABB INSTALLATION PRODUCTS #CWX-25

Thomas and Betts® Gangable, Steel, 2-1/2 in. Depth

SKU # 78599110655 Manufacturer Series: Steel City®
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 14
Knockouts/​Sides-Ends-Bottom: (2)1/2" - None - (1)1/2"
Clamps: AC/MC Cable
Mounting Hardware: Plaster Ears
Standard Package: 50

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 14.0; Knockouts/Sides-Ends-Bottom - (2)1/2" - None - (1)1/2"; Clamps - AC/MC Cable; Mounting Hardware - Plaster Ears; Standard Package - 50