Menu Search
Search
EATON CROUSE-HINDS SERIES #TP404SSB

Outlet Box, 4 in. H x 4 in. W x 1-1/2 in. D, Steel

SKU # 78618900165
Adapter Type: Welded Square Outlet Box
Size: HxWxD: 4 x 4 x 1-1/2 in.
Material: Steel
Capacity: 22 cu. in.
Knockouts: (8) 1/2 in., (4) 1/2 in. Plus 3/4 in. E Side, (2) 1/2 in., (2) 1/2 in. Plus 3/4 in. E Bottom