Menu Search
Search
ABB INSTALLATION PRODUCTS #72-PD-2

Thomas and Betts Square Box Partition Steel

SKU # 78599114722 Manufacturer Series: Steel City®
Type: Square Box Partition
Material: Steel
Box Size: 4-11/16 in.
Box Depth: 2-1/8 in.
Cover Type: 2-Device, Raised 1-1/4 in. - 2 in.

Additional Info: For use with Square-Corner Covers