Menu Search
Search
BOWERS #4S-32-N

Square Outlet Box General

SKU # 78172008507
Type: Square Outlet Box
Application: General
Height: 4 in.
Width: 4 in.
Depth: 2.56 in.
Capacity - cu-in: 32
Mounting Hardware: Nails Angled Side
Cable Entry: Molded V-Clamps
Material: Plastic

Square Outlet Box Covers (Nonmetallic): Type - Square Outlet Box; Application - General; Height in inch - 4.00; Width in inch - 4.00; Depth in inch - 2.56; Capacity - cu-in - 32.0; Mounting Hardware - Nails Angled Side; Cable Entry - Molded V-Clamps; Material - Plastic