Menu Search
Search
BOWERS #53-OWE

Steel Square Outlet Box 3 x 2-3/4

SKU # 78172001010
Type: Square Outlet Box
Height: 3 in.
Width: 2 in.
Depth: 2-3/4 in.
Capacity - cu-in: 14
Material: Steel
Knockouts/​Sides-Bottom: (2) 1/2 in Bottom, (4) 1/2 in Sides, (2) 1/2 in End
Mounting Hardware: Square Outlet Box
Standard Package: 50

BOWERS 53-OWE 3X2-SW BXSTL14CUGABLE