Menu Search
Search
O-Z/GEDNEY #2520

Utility Outlet Box Cover, 3-3/4 x 1-1/2 in., 1 Gang, Blank Opening, Steel

SKU # 68785577100
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: Blank
Material: Steel
Number of Gangs: 1
Box Dimensions: HxW: 3-3/4 x 1-1/2 in.

Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel; Number of Gangs - 1; Box Height x Width - in - 3-3/4 x 1-1/2; Opening Type - Blank