Menu Search
Search
LEGRAND - WIREMOLD #500-GFI

Surface Floor Service (1) GFI Receptacle

SKU # 78656421906 Manufacturer Series: 525
Plate Type: Surface Floor Service
Outlet Configuration: (1) GFI Receptacle
Material: Aluminum

The newly redesigned 525 series of service fittings provide a new look coupled with the same dependable service that has become a hallmark of the walker 500 series fitting line. Built to replace the current 500 and 505 series fittings, the 525 series four piece design delivers the flexibility of interchangeable faceplates and the durability to withstand multiple moves, adds and changes. These fittings can be applied to walkerduct pro series, walkerduct underfloor duct, Flushduct and walker 800 series floor boxes. The 525 series fittings are made from die cast aluminum with a brushed sating finish. Each pedestal provides a single service, with multiple fittings required for two or more services.

Additional Info: Color: Brushed Aluminum, Dimensions: 4.50 in. H x 5.75 in. W x 6.75 in. L