Menu Search
Search
LEGRAND - WIREMOLD #436-2-11/2

Floor Service Afterset Insert 2 in. IPS Insert x 2-1/2 in.

SKU # 78656421771 Manufacturer Series: 525
RoHS Compliant
Accessory Type: Floor Outlet Box Inserts
Type: Floor Service Afterset Insert
Material: Aluminum
Application: 2 in. IPS Insert x 2-1/2 in.

Floor Outlet Box Inserts: Type - Floor Service Afterset Insert; Application - 2 in. IPS Insert x 2-1/2 in.; Material - Aluminum; Additional Information - Additional Rating: Meets Article 390 of NEC.; Manufacturer Series - 525

Additional Info: Additional Rating: Meets Article 390 of NEC.