Menu Search
Search
ABB INSTALLATION PRODUCTS #68-C-7

Thomas and Betts Steel Utility Outlet Box Cover 1-Duplex Receptacle

SKU # 78599114410 Manufacturer Series: Steel City®
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: 1-Duplex Receptacle
Material: Steel
Number of Gangs: 1
Box Dimensions: HxW: 4-1/8 x 2-1/2 in.
Raised: 3/16 in.