Menu Search
Search
NVENT HOFFMAN #PVT3F762

ProlineĀ® Vented Top w/Integral Fan Tray

SKU # 78351024829
Type: Vented Top w/Integral Fan Tray
Fits Nominal Frame Width: 700mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 691 x 593 mm
WxD - Imperial: 27.20 x 23.34 in
Material: Steel
Material Finish: Light Gray

Enclosure System Tops: Type - Vented Top w/Integral Fan Tray; Fits Nominal Frame Width - 700 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 691 x 593 mm; WxD - Imperial - 27.20 x 23.34 in; Material - Steel; Material Finish - Light Gray; Additional Information - Includes: Integral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm; Manufacturer Series - Proline

Additional Info: Includes: Integral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm