Menu Search
Search
NVENT HOFFMAN #P2PPSM94G

Partial Subpanel, 400mm W x 900mm H, Side Mounting

SKU # 78351033615 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Partial Subpanel
Mounting Position: Side
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 900mm
Fits Nominal Frame Width: 400mm
HxW - Metric: HxW: 833 x 253mm
HxW - Imperial: HxW: 32.8 x 9.97 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive