Menu Search
Search
NVENT HOFFMAN #P2PJ20

Joining Subpanel, 2000mm H x 400 to 1000mm D Frame

SKU # 78351032497 Manufacturer Series: P40
Type: Joining Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Depth: 400 to 1000mm
HxW - Metric: H: 1906mm
HxW - Imperial: H: 75 in.
Material: 10 ga Mild Steel
Material Finish: White Polyester Powder Painted