Menu Search
Search
NVENT HOFFMAN #PPF226G

Full Subpanel, Rear Mounting, 12 ga Steel

SKU # 78351026389 Manufacturer Series: ProLine P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks
HxW - Metric: HxW: 2085 x 530mm
HxW - Imperial: HxW: 82.09 x 20.87 in.
Material: 12 Gauge Steel
Material Finish: Unpainted Galvanized