Menu Search
Search
NVENT HOFFMAN #PDF206

Dress Frame, 591mm W x 1939mm H, Steel

SKU # 78351083360 Manufacturer Series: P20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Modular Enclosure Dress Frame
Material: Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1939mm
Nominal Width: 591mm
HxWxD - Metric: HxW: 2000 x 600mm
HxWxD - Imperial: HxW: 78.74 x 23.62 in.

A dress frame provides a decorative trim when a front door or cover is not used. The dress frame can be installed on the front or rear of a ProLineā„¢ frame as a substitute for a door. The painted steel dress frame, finished with RAL 7035 textured light gra