Menu Search
Search
NVENT HOFFMAN #P2DDRL2016

Disconnect Door, 1600mm W x 2000mm H Frame, Key Lock

SKU # 78351031455 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Double Right Mullion Disconnect Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 1600mm
HxW - Metric: 1983 x 1598mm
HxW - Imperial: HxW: 78.1 x 62.9 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 disconnect doors include a hinged mullion with a cutout which accommodates a wide variety of flange mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unob