Menu Search
Search
NVENT HOFFMAN #P2DA188

Side Door Adapter, 1800 x 800mm, 1783mm H x 804mm W

SKU # 78351031245 Manufacturer Series: P40
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 1800 x 800mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 1783 x 804mm