Menu Search
Search
EATON CROUSE-HINDS SERIES #MP1212

Mounting Plate Kit, 12 in. H x 12 in. W, Aluminum

SKU # 66227632982 Manufacturer Series: Series EJB

Compare

Maximum number of products selected.
Type: Explosion Proof Mounting Plate Kit
Application: EJB Series Junction Boxes
Material: Aluminum
Size: HxW: 12 x 12 in.