Menu Search
Search
NVENT HOFFMAN #P2C227

Solid Cover, 700mm W x 2200mm H, Frame Front or Rear

SKU # 78351032948 Manufacturer Series: P40
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 700mm
HxW - Metric: HxW: 2183 x 698mm
HxW - Imperial: HxW: 85.9 x 27.5 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted