Menu Search
Search
NVENT HOFFMAN #P2C226HF

Solid Cover, 600mm W x 2200mm H, Frame Front or Rear

SKU # 78351032955 Manufacturer Series: P40
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 2183 x 598mm
HxW - Imperial: HxW: 85.9 x 23.5 in.
Material: 16 Gauge Steel
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted