Menu Search
Search
NVENT HOFFMAN #P2C1610

Solid Cover, 1000mm W x 1600mm H, Frame Front or Rear

SKU # 78351032953 Manufacturer Series: P40
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 1000mm
HxW - Metric: HxW: 1583 x 998mm
HxW - Imperial: HxW: 62.3 x 39.3 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted