Menu Search
Search
NVENT HOFFMAN #P2CS128

Side Cover, 800mm W x 1200mm H, Frame Side, 16 ga Steel

SKU # 78351031323 Manufacturer Series: P40
Type: Solid Side Cover
Mounting: Frame Side
Fits Nominal Frame Height: 1200mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1183 x 764mm
HxW - Imperial: HxW: 46.6 x 30.1 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted